Shop All Tray Stands
Csl
XTall Steel Tray Stand, Chrome, PK6
Mfr # 1036
Zoro # G5720251
original price:
$280.99
4% off
new price: $266.99
/pk 6, $44.50/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- Load Capacity (Lb.) 150 lb
- Height (In.) 36 in
- Depth (In.) 15 in
- Width (In.) 19 in
Product Information
- Brand Csl
- MFR # 1036
- Zoro # G5720251
- Country of Origin Taiwan, Province of China
- Category Tray Stands
Dimensions
Height (In.) | 36 in |
Depth (In.) | 15 in |
Width (In.) | 19 in |
Depth | 15 in |
Overall Height | 36 in |
Overall Width | 19 in |
Details
Type | Steel |
Load Capacity (Lb.) | 150 lb |
Color | Chrome |
Item | Tray Stand |
Material | Steel |
Load Capacity | 150 lb |
Product Type | Tray Stand |
Description
Tray Stand, Material Steel, Overall Width 19 in, Product Type Tray Stand, Color Chrome, Depth 15 in, Load Capacity 150 lb, Overall Height 36 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RA CHAND J500 Cone (J500C)
- PARTNERS BRAND Foam Cups, 16 oz., White, 1000/Case (CUP16OZ)
- RSVP INTERNATIONAL Serving Tongs - Small (SKIPR)
- CHICAGO METALLIC Round Cake/Pizza Pan, 16 In, Alum Steel (41610)
- CSL Deluxe Steel Tray Stand, Chrome (1053C-1)
- CSL Deluxe Steel Tray Stand, Black, PK6 (1053BL)
- CSL Folding Tray Stand, Steel Shelf (1054S-C-1)
- AMERICAN METALCRAFT Tray Stand, Black (CTS31)
- AMERICAN METALCRAFT 9 in x 8 in Pizza Stand (190039)
- AMERICAN METALCRAFT Tray Stand, Polished Chrome (TRSD1815)
- AMERICAN METALCRAFT 11 Shelf Pizza Pan Rack (19030)
- Csl Tray Stands