Shop All Tray Stands
Csl
Plastic Tray Stand, Black
Mfr # 1500BLK-1
Zoro # G4384396
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 30 in
- Material Plastic
- Width (In.) 18 1/2 in
- Type Plastic
- Load Capacity (Lb.) 75 lb
Product Information
- Brand Csl
- MFR # 1500BLK-1
- Zoro # G4384396
- Country of Origin United States
- Category Tray Stands
Dimensions
Height (In.) | 30 in |
Width (In.) | 18 1/2 in |
Depth (In.) | 17 1/4 in |
Overall Width | 18 1/2 in |
Overall Height | 30 in |
Depth | 17 1/4 in |
Details
Material | Plastic |
Type | Plastic |
Load Capacity (Lb.) | 75 lb |
Color | Black |
Item | Tray Stand |
Load Capacity | 75 lb |
Product Type | Tray Stand |
Description
Tray Stand, Material Plastic, Overall Width 18 1/2 in, Product Type Tray Stand, Color Black, Depth 17 1/4 in, Load Capacity 75 lb, Overall Height 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Hinge - Concealed (3237516)
- SAX Sulphite Drawing Paper, 50 lb, 12 x 18 Inches, Extra-White, Pack of 500 (PX4853SS-5987)
- LIBBEY Libbey 12 oz. Stemless Wine Taster, PK12 (217)
- HATCO Element Hwb Rec 1200W 208 Volt Kit (R02.08.581.03)
- CSL Folding Tray Stand, Steel Shelf (1054S-C-1)
- CSL Deluxe Steel Tray Stand, Chrome (1053C-1)
- CSL Deluxe Steel Tray Stand, Black, PK6 (1053BL)
- AMERICAN METALCRAFT Tray Stand, Black (CTS31)
- AMERICAN METALCRAFT 11 Shelf Pizza Pan Rack (19030)
- ROSSETO SERVING SOLUTIONS 7PC KIT-Black Swan Multi-Level Risers, Wide Black Tempered Glass Surface&4-10.75”Square PorcelainBowl (Sk034)
- AMERICAN METALCRAFT 9 in x 8 in Pizza Stand (190039)
- Csl Tray Stands