Shop All Luggage Racks
Csl
Luggage Rack, 24 in H x 19 in D, PK3
Mfr # 077MAH
Zoro # G3395865
product price: $241.99
/pk 3, $80.66/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds 150 lb
- Height 24 in
- Material Wood
- Width 23 in
- Finish Mahogany
Product Information
- Brand Csl
- MFR # 077MAH
- Zoro # G3395865
- Country of Origin Viet Nam
- Category Luggage Racks
Dimensions
Height | 24 in |
Width | 23 in |
Depth | 19 in |
Caster Dia. (In.) | N |
Details
Item | Curved Luggage Rack |
Holds | 150 lb |
Material | Wood |
Finish | Mahogany |
Description
Curved Luggage Rack, Wood, Height 24 in, Depth 19 in, Width 23 in, Mahogany Finish, Holds 150 lb, N Caster Dia. (In.), Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Pallet Cushion, Tan With T-Nut, PK96 (SKID MATE)
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Chrome (SHE18370BZ)
- ECONOCO Sign Holder, 5" x 7", Chrome, w/Base, PK24 (MCP57)
- DURHAM MFG Metal Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Steel (HDS-184872-95)
- CSL Deluxe Wood Luggage Rack, Walnut (177DK-1)
- CSL Economy Wood Luggage Rack, Cherry (277CM-1)
- CSL Flat Top Luggage Rack, Chrome (0155-C-BL-1)
- CSL High Back Luggage Rack, w/Back Web, Zinc (S1055B-C-BL-1)
- CSL High Back Luggage Rack, w/Back Web, Chrome (1055B-C-BL-1)
- WOODEN MALLET WallSaver Luggage Rack in Mahogany with Tan Webbing (LR4-MHTAN)
- AMTEX Luggage Rack Rectangular, Blck W/Out Bac (JYL-710PCH)
- Csl Luggage Racks