Shop All Tray Stands
Csl
Extra Tall Wood Tray Stand, PK5
Mfr # 1178
Zoro # G5745862
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Walnut
- Width (In.) 18 1/2 in
- Material Wood
- Height (In.) 38 in
- Depth (In.) 17 in
Product Information
- Brand Csl
- MFR # 1178
- Zoro # G5745862
- Country of Origin Viet Nam
- Category Tray Stands
Dimensions
Width (In.) | 18 1/2 in |
Height (In.) | 38 in |
Depth (In.) | 17 in |
Overall Height | 38 in |
Depth | 17 in |
Overall Width | 18 1/2 in |
Details
Color | Walnut |
Material | Wood |
Item | Tray Stand |
Type | Wood |
Load Capacity (Lb.) | 100 lb |
Load Capacity | 100 lb |
Product Type | Tray Stand |
Description
Tray Stand, Material Wood, Overall Width 18 1/2 in, Product Type Tray Stand, Color Walnut, Depth 17 in, Load Capacity 100 lb, Overall Height 38 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE BASIC Bowl, Paper, 125Ct 8PK (DXEDBB12WCT)
- VOLLRATH SS Mixing Bowl, 1/2 QT (68750)
- SCOTSMAN Water Seal Ceramic-I (02-4599-21)
- SCOTSMAN Stainless Steel Scoop Holder (KHOLDER)
- CSL Deluxe Steel Tray Stand, Chrome (1053C-1)
- CSL Deluxe Steel Tray Stand, Black, PK6 (1053BL)
- CSL Folding Tray Stand, Steel Shelf (1054S-C-1)
- AMERICAN METALCRAFT Tray Stand, Black (CTS31)
- ROSSETO SERVING SOLUTIONS 7PC KIT-Black Swan Multi-Level Risers, Wide Black Tempered Glass Surface&4-10.75”Square PorcelainBowl (Sk034)
- AMERICAN METALCRAFT 9 in x 8 in Pizza Stand (190039)
- AMERICAN METALCRAFT Tray Stand, Polished Chrome (TRSD1815)
- Csl Tray Stands