Shop All Tray Stands
Csl
Extra Tall Steel Tray Stand, Black, PK6
Mfr # 1036BL
Zoro # G5571815
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity (Lb.) 150 lb
- Material Steel
- Depth (In.) 15 in
- Height (In.) 36 in
- Width (In.) 19 in
Product Information
- Brand Csl
- MFR # 1036BL
- Zoro # G5571815
- Country of Origin Taiwan, Province of China
- Category Tray Stands
Dimensions
Depth (In.) | 15 in |
Height (In.) | 36 in |
Width (In.) | 19 in |
Depth | 15 in |
Overall Width | 19 in |
Overall Height | 36 in |
Details
Load Capacity (Lb.) | 150 lb |
Material | Steel |
Item | Tray Stand |
Color | Black |
Type | Steel |
Load Capacity | 150 lb |
Product Type | Tray Stand |
Description
Tray Stand, Material Steel, Overall Width 19 in, Product Type Tray Stand, Color Black, Depth 15 in, Load Capacity 150 lb, Overall Height 36 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCOMMON THREADS South Beach Royal LG (0415-2004)
- D & W FINE PACK D & W Fine Pack 1.5lbs Loaf Pan, PK500 (15640)
- DELFIELD Control, Temperature (3516047-S)
- TEXAS Texan York Nut Sheller (00001)
- CSL Deluxe Steel Tray Stand, Chrome (1053C-1)
- CSL Folding Tray Stand, Steel Shelf (1054S-C-1)
- CSL Deluxe Steel Tray Stand, Black, PK6 (1053BL)
- WINCO 31 in Chrome Tray Stand (TSY-1A)
- AMERICAN METALCRAFT Tray Stand, Black (CTS31)
- AMERICAN METALCRAFT Tray Stand, Polished Chrome (TRSD1815)
- AMERICAN METALCRAFT 9 in x 8 in Pizza Stand (190039)
- Csl Tray Stands