Shop All Tray Stands
Csl
Dlx Wd/Tray/Stand, Bottom/Straps, PK4
Mfr # 1170BSO
Zoro # G5521503
original price:
$182.99
5% off
new price: $172.99
/pk 4, $43.25/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 18 1/2 in
- Depth (In.) 17 in
- Load Capacity (Lb.) 100 lb
- Height (In.) 30 in
- Material Wood
Product Information
- Brand Csl
- MFR # 1170BSO
- Zoro # G5521503
- Country of Origin Viet Nam
- Category Tray Stands
Dimensions
Width (In.) | 18 1/2 in |
Depth (In.) | 17 in |
Height (In.) | 30 in |
Depth | 17 in |
Overall Width | 18 1/2 in |
Overall Height | 30 in |
Details
Load Capacity (Lb.) | 100 lb |
Item | Tray Stand |
Material | Wood |
Type | Wood |
Color | Walnut |
Product Type | Tray Stand |
Load Capacity | 100 lb |
Description
Tray Stand, Material Wood, Overall Width 18 1/2 in, Product Type Tray Stand, Color Walnut, Depth 17 in, Load Capacity 100 lb, Overall Height 30 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL COFFEE ROASTERS Donut Shop Coffee, Medium Roast, PK15 (5-999-61590)
- BUNN Water Strainer For Bunn - Part# 23820-1000 (23820-1000)
- KESSEBOHMER Tripod Post w/Base f/ KS-LS Lazy Susans 18-5/8H For Bottom Mounting (2500510019)
- ESCALI Scale, Digital, Round, 11 lb./5kg, Black (SCDG11BK)
- CSL Folding Tray Stand, Steel Shelf (1054S-C-1)
- CSL Deluxe Steel Tray Stand, Chrome (1053C-1)
- CSL Deluxe Steel Tray Stand, Black, PK6 (1053BL)
- AMERICAN METALCRAFT Tray Stand, Polished Chrome (TRSD1815)
- AMERICAN METALCRAFT 11 Shelf Pizza Pan Rack (19030)
- WINCO 31 in Chrome Tray Stand (TSY-1A)
- ROSSETO SERVING SOLUTIONS 7PC KIT-Black Swan Multi-Level Risers, Wide Black Tempered Glass Surface&4-10.75”Square PorcelainBowl (Sk034)
- Csl Tray Stands