Shop All Tray Stands
Csl
Deluxe Steel Tray Stand, Chrome
Mfr # 1053C-1
Zoro # G4384405
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 15 in
- Width (In.) 19 in
- Material Steel
- Color Chrome
- Height (In.) 31 in
Product Information
- Brand Csl
- MFR # 1053C-1
- Zoro # G4384405
- Country of Origin Taiwan, Province of China
- Category Tray Stands
Dimensions
Depth (In.) | 15 in |
Width (In.) | 19 in |
Height (In.) | 31 in |
Overall Width | 19 in |
Overall Height | 31 in |
Depth | 15 in |
Details
Material | Steel |
Color | Chrome |
Type | Steel |
Load Capacity (Lb.) | 150 lb |
Item | Tray Stand |
Product Type | Tray Stand |
Load Capacity | 150 lb |
Description
Tray Stand, Material Steel, Overall Width 19 in, Product Type Tray Stand, Color Chrome, Depth 15 in, Load Capacity 150 lb, Overall Height 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Door Spring (104053-1)
- SAN JAMAR Condiment Pump, Black (P4000BK)
- S & H INDUSTRIES SUCTION HEAD W/NZL & AIR JET-PKGD F-9 (AC40138)
- SALVAJOR Rubber 1 1/2 X 90 Elbow (15X90QEL)
- CSL Deluxe Steel Tray Stand, Black, PK6 (1053BL)
- CSL Folding Tray Stand, Steel Shelf (1054S-C-1)
- AMERICAN METALCRAFT 11 Shelf Pizza Pan Rack (19030)
- AMERICAN METALCRAFT 9 in x 8 in Pizza Stand (190039)
- WINCO 31 in Chrome Tray Stand (TSY-1A)
- AMERICAN METALCRAFT Tray Stand, Polished Chrome (TRSD1815)
- AMERICAN METALCRAFT Tray Stand, Black (CTS31)
- Csl Tray Stands