Shop All Tray Stands
Csl
Deluxe Steel Tray Stand, Black, PK6
Mfr # 1053BL
Zoro # G5689381
product price: $231.99
/pk 6, $38.67/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Steel
- Width (In.) 19 in
- Color Black
- Load Capacity (Lb.) 150 lb
- Depth (In.) 15 in
Product Information
- Brand Csl
- MFR # 1053BL
- Zoro # G5689381
- Country of Origin Taiwan, Province of China
- Category Tray Stands
Dimensions
Width (In.) | 19 in |
Depth (In.) | 15 in |
Height (In.) | 31 in |
Depth | 15 in |
Overall Width | 19 in |
Overall Height | 31 in |
Details
Type | Steel |
Color | Black |
Item | Tray Stand |
Load Capacity (Lb.) | 150 lb |
Material | Steel |
Product Type | Tray Stand |
Load Capacity | 150 lb |
Description
Tray Stand, Material Steel, Overall Width 19 in, Product Type Tray Stand, Color Black, Depth 15 in, Load Capacity 150 lb, Overall Height 31 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJM PACKAGING Paper Plate, 9", Gold Label, White, PK1000 (AJM CP9GOEWH)
- SERVER Spring 3/8'' X 9-3/4'' (82077)
- KRAFT Kraft French Dressing .437 oz. Pouch, PK200 (10021000664884)
- ADVANCE 3 Bulb Ballast Electroni C T-8 (ICN-3P32-N)
- CSL Folding Tray Stand, Steel Shelf (1054S-C-1)
- CSL Deluxe Steel Tray Stand, Chrome (1053C-1)
- AMERICAN METALCRAFT Tray Stand, Polished Chrome (TRSD1815)
- ROSSETO SERVING SOLUTIONS 7PC KIT-Black Swan Multi-Level Risers, Wide Black Tempered Glass Surface&4-10.75”Square PorcelainBowl (Sk034)
- AMERICAN METALCRAFT Tray Stand, Black (CTS31)
- AMERICAN METALCRAFT 11 Shelf Pizza Pan Rack (19030)
- AMERICAN METALCRAFT 9 in x 8 in Pizza Stand (190039)
- Csl Tray Stands