Shop All Garment Racks
Csl
Coat Rack, Zinc, 17 x14-3/4x 30In.
Mfr # TMK-30
Zoro # G3241472
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 17 in
- Depth (In.) 14 3/4 in
- Width (In.) 30 in
- Holds Up to 15 garments
- Material Zinc
Product Information
- Brand Csl
- MFR # TMK-30
- Zoro # G3241472
- Country of Origin Taiwan, Province of China
- Category Garment Racks
Dimensions
Height (In.) | 17 in |
Depth (In.) | 14 3/4 in |
Width (In.) | 30 in |
Details
Item | Coat Rack |
Holds | Up to 15 garments |
Material | Zinc |
Type | Wall Mount |
Includes | Hanging Bar |
Description
Coat Rack, Wall Mount, Height (In.) 17 in, Depth (In.) 14 3/4 in, Width (In.) 30 in, Holds Up to 15 garments, Material Zinc, N/A Finish, Includes Hanging Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Blue Plastic Lid (CSN2420-1 BLUE)
- DURHAM MFG 75 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 16-3/4 in W, 7 in H, Blue, 14-5/8 in L (PB30250-52)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 24" D (MT1-2448-24)
- BAYHEAD PRODUCTS Straight Wall Container, Gray, Plastic, 23 1/4 in W, 29 1/4 in H (LM-29)
- CSL Coat Rack, Zinc, 17 Inx14-3/4Inx48In (TMK-48)
- CSL Coat Rack, Wood, 12-3/4 x10-1/2 x 36 In. (EC-36W)
- CSL Coat Rack, Zinc, 17 Inx14-3/4 Inx24In (TMK-24-1)
- CSL Economy Wood Coat Rack, Walnut, 24" (TEC-24W)
- CSL Coat Rack, Zinc, 17 Inx14-3/4Inx36In (TMK-36)
- CSL Coat Rack, Wood, 12 1/2 x12 3/4x 30In. (DE-24)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 8 Hooks, Entryway, 70"H, Bedroom, Metal, Grey, Contemporary (I 2058)
- Csl Garment Racks