Shop All Garment Racks
Csl
Coat Rack, Wood, 12-3/4 x10-1/2 x 36 In.
Mfr # EC-36W
Zoro # G1349397
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 10 1/2 in
- Depth (In.) 12 3/4 in
- Width (In.) 36 in
- Holds Up to 18 Garments
- Material Wood
Product Information
- Brand Csl
- MFR # EC-36W
- Zoro # G1349397
- Country of Origin Viet Nam
- Category Garment Racks
Dimensions
Height (In.) | 10 1/2 in |
Depth (In.) | 12 3/4 in |
Width (In.) | 36 in |
Details
Item | Coat Rack |
Holds | Up to 18 Garments |
Material | Wood |
Finish | Walnut |
Color | Brown |
Includes | Hanging Bar |
Type | Wall Mount |
Description
Coat Rack, Wall Mount, Height (In.) 10 1/2 in, Depth (In.) 12 3/4 in, Width (In.) 36 in, Holds Up to 18 Garments, Material Wood, Walnut Finish, Color Brown, Includes Hanging Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Blue Plastic Lid (RCS01215-1 BLUE)
- STEEL KING Pallet Rack Frame 42"W x 42"D x 192"H, Green (RTFAG042192F01VG)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (3502-138-3S-95)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 8 7/8 in W, 5 in H, Black, 9 3/8 in L (PB31-XXL)
- CSL Coat Rack, Zinc, 17 Inx14-3/4 Inx24In (TMK-24-1)
- CSL Economy Wood Coat Rack, Walnut, 24" (TEC-24W)
- CSL Coat Rack, Zinc, 17 Inx14-3/4Inx36In (TMK-36)
- CSL Coat Rack, Zinc, 17 x14-3/4x 30In. (TMK-30)
- CSL Coat Rack, Wood, 12 1/2 x12 3/4x 30In. (DE-24)
- CSL Coat Rack, Zinc, 17 Inx14-3/4Inx48In (TMK-48)
- R&B WIRE PRODUCTS R&B Wire 742 Portable Garment Rack Nylon Cover and Frame - Blue (742B)
- Csl Garment Racks