Shop All Bellman Carts
Csl
Bellmans Cart, Titanium, Red Carpet, 2 In.
Mfr # 3533BK-030-RED
Zoro # G5706872
Free Shipping & Returns
$1,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- Bumper Color Black
- Load Capacity (Lb.) 1,200 lb
- Caster Dia. (In.) 8 in
- Depth 24 1/8 in
Product Information
- Brand Csl
- MFR # 3533BK-030-RED
- Zoro # G5706872
- Country of Origin China
- Category Bellman Carts
Dimensions
Caster Dia. (In.) | 8 in |
Depth | 24 1/8 in |
Deck Length (In.) | 45 in |
Width | 44 1/4 in |
Height | 77 in |
Deck Width (In.) | 25 in |
Details
Material | Titanium |
Bumper Color | Black |
Load Capacity (Lb.) | 1,200 lb |
Item | Bellmans Cart |
Finish | Gold |
Carpet Color | Red |
Includes | 8 in Black Pneumatic Tire, Hardware |
Description
Bellmans Cart, Titanium, Carpet Color Red, Bumper Color Black, Deck Length (In.) 45, Deck Width (In.) 25, 77 In. Height, 24-1/8 In. Depth, 44-1/4 In. Width, Gold Finish, 8 Caster Dia. (In.), Load Capacity (Lb.) 1200, Includes 8 In. Black Pneumatic Tire, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 3600 lb (G-3060-6PY)
- AP PRODUCTS AP Products 018-532150 Black Weather Stripping Tape - 5/32" x 1" x 50' (018-532150)
- ZORO SELECT Wire Rope Clip, U-Bolt, 1 In, Forged Steel (4DV44)
- LOOS Stud, Left Hand, 304 S.S, Cable Size 7/32 (MS21259-7LH)
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- CSL Bellman Cart, Chrome, Black Carpet (2000BK-010-BLK)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart, Straight Uprights, 8 Pneumatic Casters, 41-1/4L x 24W x 75H (985117SL)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118SL)
- REGISTRY Airport Luggage Trolley And Garment Rod (GS7-250RS)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 8 Pneu. Casters, 41-1/4L x 24W x 75H (985119GD)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart, Straight Uprights, 6 Rubber Casters, 41-1/4L x 24W x 73H (985116SL)
- Csl Bellman Carts