Shop All Bellman Carts
Csl
Bellmans Cart, Brasstone Finish, Rd Carpet
Mfr # 2533BK-030-RED
Zoro # G5779873
product price: $1,170.99
/ea
Free Shipping & Returns
$1,170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Bumper Color Black
- Load Capacity (Lb.) 1,200 lb
- Includes (4) 8 in Casters
- Deck Length (In.) 44 in
Product Information
- Brand Csl
- MFR # 2533BK-030-RED
- Zoro # G5779873
- Country of Origin China
- Category Bellman Carts
Dimensions
Deck Length (In.) | 44 in |
Caster Dia. (In.) | 8 in |
Depth | 24 1/2 in |
Width | 44 1/2 in |
Deck Width (In.) | 24 in |
Height | 72 in |
Details
Material | Steel |
Bumper Color | Black |
Load Capacity (Lb.) | 1,200 lb |
Item | Bellmans Cart |
Includes | (4) 8 in Casters |
Frame | Brass |
Finish | Brasstone |
Carpet Color | Red |
Description
Bellmans Cart, Steel, Brass Frame, Carpet Color Red, Bumper Color Black, Deck Length (In.) 44, Deck Width (In.) 24, 72 In. Height, 24-1/2 In. Depth, 44-1/2 In. Width, Brasstone Finish, 8 Caster Dia. (In.), Load Capacity (Lb.) 1200, Includes (4) 8 In. Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Swivel Stem Castr, Polyurethn, 5 in, 300 lb (5PC)
- ZORO SELECT Rope, 500ft, Blk, 110lb., Polyprpylne (610080-00500-555)
- GLOBAL INDUSTRIAL 42inH x 13inW Narrow Column Protectors, 4 - 6in Column Opening, Yellow (708166YL)
- WELLINGTON ROPE TWST NYLON 1/2""X50' (N1832C0050)
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- CSL Bellman Cart, Chrome, Black Carpet (2000BK-010-BLK)
- VESTIL Deluxe Platform Cart, 600 lb. (DELUXE-C)
- LANCASTER TABLE & SEATING 37 1/2'' x 23 1/2'' x 73'' Black Luggage Cart (164LUGCRTBK)
- LANCASTER TABLE & SEATING 42'' x 24'' x 35 3/8'' Stainless Steel Gray Carpeted Luggage Cart (164LUGCRTCPGR)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118SL)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 8 Pneu Casters, 41-1/4L x 24W x 75H (985119SL)
- Csl Retail & Hospitality Carts