Shop All Bellman Carts
Csl
Bellman Cart, Stnlss Steel, Red Carpet
Mfr # 2099BK-040-RED
Zoro # G5464067
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Bumper Color Black
- Load Capacity (Lb.) 1,200 lb
- Frame Stainless Steel
- Depth 23 in
Product Information
- Brand Csl
- MFR # 2099BK-040-RED
- Zoro # G5464067
- Country of Origin United States
- Category Bellman Carts
Dimensions
Depth | 23 in |
Height | 73 in |
Caster Dia. (In.) | 5 in |
Deck Length (In.) | 43 in |
Deck Width (In.) | 23 in |
Details
Material | metal |
Bumper Color | Black |
Load Capacity (Lb.) | 1,200 lb |
Item | Bellman Cart |
Frame | Stainless Steel |
Carpet Color | Red |
Finish | Stainless steel |
Includes | Poly Tire, Hardware |
Description
Bellman Cart, Metal, Stainless Steel Frame, Carpet Color Red, Bumper Color Black, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Stainless Steel Finish, 5 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Poly Tire, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, 1-9/16in. Dia, 8ft L (SFERSST5-08)
- ZORO SELECT Rope, PES, 1/4 In. dia., 100 ft. L (12U289)
- VESTIL 35-1/2" Wide Galvanized Steel Step 880 lb Uniform Load Capacity (STS-36-HDG)
- NASHVILLE WIRE Nashville Wire Caster Kit for 40x32 & 48x40 Folding Wire Containers, Caster Kit Only (GCAKIT42P)
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- CSL Bellman Cart, Chrome, Black Carpet (2000BK-010-BLK)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 8 Pneu Casters, 41-1/4L x 24W x 75H (985119SL)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118SL)
- HOSPITALITY 1 SOURCE Compact Luggage Carrier, 42inL x 25inW (CLCSSGG-3)
- VESTIL Deluxe Platform Cart, 600 lb. (DELUXE-C)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 8 Pneu. Casters, 41-1/4L x 24W x 75H (985119GD)
- Csl Retail & Hospitality Carts