Shop All Bellman Carts
Csl
Bellman Cart, Stnlss Steel, Red Carpet
Mfr # 2099BK-020-RED
Zoro # G5464952
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Bumper Color Black
- Load Capacity (Lb.) 1,200 lb
- Deck Width (In.) 23 in
- Caster Dia. (In.) 8 in
Product Information
- Brand Csl
- MFR # 2099BK-020-RED
- Zoro # G5464952
- Country of Origin United States
- Category Bellman Carts
Dimensions
Deck Width (In.) | 23 in |
Caster Dia. (In.) | 8 in |
Depth | 23 in |
Deck Length (In.) | 43 in |
Height | 73 in |
Details
Material | metal |
Bumper Color | Black |
Load Capacity (Lb.) | 1,200 lb |
Item | Bellman Cart |
Finish | Stainless steel |
Includes | Pneumatic Tire, Hardware |
Frame | Stainless Steel |
Carpet Color | Red |
Description
Bellman Cart, Metal, Stainless Steel Frame, Carpet Color Red, Bumper Color Black, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Stainless Steel Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Pneumatic Tire, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 28 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 26-Rung, Steel, 26 Steps, Safety Yellow Finish (WLFC1226-Y)
- USA PROGRIP VERSA STRAP 36"" BLK (A06268Z)
- LITTLE GIANT Sloped Handle Heavy-Duty Utility Cart, 3600 lbs. Cap, Flush Top, 24x48 (GCK24486PY)
- RENFROE Plate Clamp, 6000lb, Vertical, 0 to 1-1/4In (LJ-03.00-A)
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- CSL Bellman Cart, Chrome, Black Carpet (2000BK-010-BLK)
- LANCASTER TABLE & SEATING 42'' x 24'' x 35 3/8'' Stainless Steel Gray Carpeted Luggage Cart (164LUGCRTCPGR)
- VESTIL Deluxe Platform Cart, 600 lb. (DELUXE-C)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart, Straight Uprights, 6 Rubber Casters, 41-1/4L x 24W x 73H (985116SL)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart, Straight Uprights, 8 Pneumatic Casters, 41-1/4L x 24W x 75H (985117SL)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118SL)
- Csl Bellman Carts