Shop All Bellman Carts
Csl
Bellman Cart, Stnlss Steel, Gray Carpet
Mfr # 2099GY-010-GRY
Zoro # G5464471
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Bumper Color Gray
- Load Capacity (Lb.) 1,200 lb
- Caster Dia. (In.) 8 in
- Deck Length (In.) 43 in
Product Information
- Brand Csl
- MFR # 2099GY-010-GRY
- Zoro # G5464471
- Country of Origin United States
- Category Bellman Carts
Dimensions
Caster Dia. (In.) | 8 in |
Deck Length (In.) | 43 in |
Deck Width (In.) | 23 in |
Height | 73 in |
Depth | 23 in |
Details
Material | metal |
Bumper Color | Gray |
Load Capacity (Lb.) | 1,200 lb |
Item | Bellman Cart |
Finish | Stainless steel |
Frame | Stainless Steel |
Carpet Color | Gray |
Includes | Pneumatic Tire, Hardware |
Description
Bellman Cart, Metal, Stainless Steel Frame, Carpet Color Gray, Bumper Color Gray, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Stainless Steel Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Pneumatic Tire, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J936)
- LITTLE GIANT Hopper Truck 2000 lb. Capacity, 54"W x 25"H (HT36516PH)
- DPI 1 Step, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NBST-1-14)
- VESTIL Silver Aluminum Pallet Dolly With Tilt 4000lb Capacity 40 x 48 (DOL-4048-6T)
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- CSL Bellman Cart, Chrome, Black Carpet (2000BK-010-BLK)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118GD)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 8 Pneu Casters, 41-1/4L x 24W x 75H (985119SL)
- HOSPITALITY 1 SOURCE Bellmans Utility Cart, 42inL x 24inW (UCHSS-8)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 8 Pneu. Casters, 41-1/4L x 24W x 75H (985119GD)
- LANCASTER TABLE & SEATING 42'' x 24'' x 35 3/8'' Stainless Steel Gray Carpeted Luggage Cart (164LUGCRTCPGR)
- Csl Retail & Hospitality Carts