Shop All Bellman Carts
Csl
Bellman Cart, Stnlss Steel, Gray Carpet
Mfr # 2099BK-050-GRY
Zoro # G5465415
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Bumper Color Black
- Load Capacity (Lb.) 1,200 lb
- Caster Dia. (In.) 8 in
- Carpet Color Gray
Product Information
- Brand Csl
- MFR # 2099BK-050-GRY
- Zoro # G5465415
- Country of Origin United States
- Category Bellman Carts
Dimensions
Caster Dia. (In.) | 8 in |
Depth | 23 in |
Deck Width (In.) | 23 in |
Height | 73 in |
Deck Length (In.) | 43 in |
Details
Material | metal |
Bumper Color | Black |
Load Capacity (Lb.) | 1,200 lb |
Item | Bellman Cart |
Carpet Color | Gray |
Frame | Stainless Steel |
Finish | Stainless steel |
Includes | Poly Tire, Hardware |
Description
Bellman Cart, Metal, Stainless Steel Frame, Carpet Color Gray, Bumper Color Black, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Stainless Steel Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Poly Tire, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Deluxe Steel Folding Handle Truck, 5W688 (272035)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (32J894)
- JET TOOLS 5500 lb. Pallet Truck; 27" x 48" (PT-2748JA) (161009)
- EXTREME MAX Extreme Max 3008.0166 Solid Braid MFP Utility Rope - 3/8" x 100', Red / White (3008.0166)
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- CSL Bellman Cart, Chrome, Black Carpet (2000BK-010-BLK)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118GD)
- VESTIL Deluxe Platform Cart, 600 lb. (DELUXE-C)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118SL)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 8 Pneu. Casters, 41-1/4L x 24W x 75H (985119GD)
- HOSPITALITY 1 SOURCE Compact Luggage Carrier, 42inL x 25inW (CLCSSGG-3)
- Csl Retail & Hospitality Carts