Shop All Bellman Carts
Csl
Bellman Cart, Stnlss Steel, Gray Carpet
Mfr # 2099BK-020-GRY
Zoro # G5464943
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Bumper Color Black
- Load Capacity (Lb.) 1,200 lb
- Frame Stainless Steel
- Includes Pneumatic Tire, Hardware
Product Information
- Brand Csl
- MFR # 2099BK-020-GRY
- Zoro # G5464943
- Country of Origin United States
- Category Bellman Carts
Dimensions
Deck Length (In.) | 43 in |
Deck Width (In.) | 23 in |
Height | 73 in |
Caster Dia. (In.) | 8 in |
Depth | 23 in |
Details
Material | metal |
Bumper Color | Black |
Load Capacity (Lb.) | 1,200 lb |
Item | Bellman Cart |
Frame | Stainless Steel |
Includes | Pneumatic Tire, Hardware |
Carpet Color | Gray |
Finish | Stainless steel |
Description
Bellman Cart, Metal, Stainless Steel Frame, Carpet Color Gray, Bumper Color Black, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Stainless Steel Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Pneumatic Tire, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plte Cstr, Rgd, Cast Iron, 8", 1500 lb., A (R-HS-8M)
- T.W. EVANS CORDAGE CO .375 in. x 300 ft. Solid Braid Propylene Multifilament Derby Rope in Blue (98331)
- GUARDIAN EQUIPMENT Gate for Guardrail System, 36 In. (15111)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 2 in W, Nylon, Yellow (EE2802NFX8)
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- CSL Bellman Cart, Chrome, Black Carpet (2000BK-010-BLK)
- REGISTRY Airport Luggage Trolley And Garment Rod (GS7-250RS)
- HOSPITALITY 1 SOURCE Compact Luggage Carrier, 42inL x 25inW (CLCSSGG-3)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart, Straight Uprights, 8 Pneumatic Casters, 41-1/4L x 24W x 75H (985117SL)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 8 Pneu. Casters, 41-1/4L x 24W x 75H (985119GD)
- LANCASTER TABLE & SEATING 42'' x 24'' x 35 3/8'' Stainless Steel Gray Carpeted Luggage Cart (164LUGCRTCPGR)
- Csl Retail & Hospitality Carts