Shop All Bellman Carts
Csl
Bellman Cart, Stnlss Steel, Gray Carpet
Mfr # 2099BK-010-GRY
Zoro # G5464426
product price: $945.99
/ea
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Bumper Color Black
- Load Capacity (Lb.) 1,200 lb
- Frame Stainless Steel
- Includes Pneumatic Tire, Hardware
Product Information
- Brand Csl
- MFR # 2099BK-010-GRY
- Zoro # G5464426
- Country of Origin United States
- Category Bellman Carts
Dimensions
Deck Width (In.) | 23 in |
Caster Dia. (In.) | 8 in |
Depth | 23 in |
Height | 73 in |
Deck Length (In.) | 43 in |
Details
Material | metal |
Bumper Color | Black |
Load Capacity (Lb.) | 1,200 lb |
Item | Bellman Cart |
Frame | Stainless Steel |
Includes | Pneumatic Tire, Hardware |
Carpet Color | Gray |
Finish | Stainless steel |
Description
Bellman Cart, Metal, Stainless Steel Frame, Carpet Color Gray, Bumper Color Black, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Stainless Steel Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Pneumatic Tire, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON SHIMS 12PK 8 Composite Shim (WC8/12/32/78HN)
- CARGOLOC Ratchet Tie Downs, 1" x 15 ft. (82462)
- BULK-STRAP Bulk Webbing, 27ft x 1-1/2In, 5700lb (N15027BL)
- ZORO SELECT Dock Plate, 1400 lb., 48 x 30 In. (4LGV4)
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- CSL Bellman Cart, Chrome, Black Carpet (2000BK-010-BLK)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart, Straight Uprights, 8 Pneumatic Casters, 41-1/4L x 24W x 75H (985117SL)
- HOSPITALITY 1 SOURCE Bellmans Utility Cart, 42inL x 24inW (UCHSS-8)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 8 Pneu Casters, 41-1/4L x 24W x 75H (985119SL)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 8 Pneu. Casters, 41-1/4L x 24W x 75H (985119GD)
- HOSPITALITY 1 SOURCE Compact Luggage Carrier, 42inL x 25inW (CLCSSGG-3)
- Csl Retail & Hospitality Carts