Shop All Bellman Carts
Csl
Bellman Cart, Stnlss Steel, Black Carpet
Mfr # 2099GY-010-BLK
Zoro # G5464514
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Bumper Color Gray
- Load Capacity (Lb.) 1,200 lb
- Depth 23 in
- Frame Stainless Steel
Product Information
- Brand Csl
- MFR # 2099GY-010-BLK
- Zoro # G5464514
- Country of Origin United States
- Category Bellman Carts
Dimensions
Depth | 23 in |
Deck Length (In.) | 43 in |
Height | 73 in |
Deck Width (In.) | 23 in |
Caster Dia. (In.) | 8 in |
Details
Material | metal |
Bumper Color | Gray |
Load Capacity (Lb.) | 1,200 lb |
Item | Bellman Cart |
Frame | Stainless Steel |
Includes | Pneumatic Tire, Hardware |
Carpet Color | Black |
Finish | Stainless steel |
Description
Bellman Cart, Metal, Stainless Steel Frame, Carpet Color Black, Bumper Color Gray, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Stainless Steel Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Pneumatic Tire, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 017-90916 Sikaflex-252, Black (017-90916)
- ZORO SELECT Caster Wheel, Polyurethane, 2 in., 330 lb. (40L516)
- ZORO SELECT Caster Wheel, Polyurthan, 3-1/4 in, 970 lb. (HTH 82X60/20-60K)
- TRI-ARC Mobile Step Stand, Steel, Perforated, 16inW (WLSR001166)
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- CSL Bellman Cart, Chrome, Black Carpet (2000BK-010-BLK)
- REGISTRY Airport Luggage Trolley And Garment Rod (GS7-250RS)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118SL)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart, Straight Uprights, 6 Rubber Casters, 41-1/4L x 24W x 73H (985116SL)
- LANCASTER TABLE & SEATING 37 1/2'' x 23 1/2'' x 73'' Black Luggage Cart (164LUGCRTBK)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 8 Pneu Casters, 41-1/4L x 24W x 75H (985119SL)
- Csl Retail & Hospitality Carts