Shop All Bellman Carts
Csl
Bellman Cart, Stnlss Steel, Black Carpet
Mfr # 2099BK-050-BLK
Zoro # G5465451
product price: $1,038.99
/ea
Free Shipping & Returns
$1,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Bumper Color Black
- Load Capacity (Lb.) 1,200 lb
- Deck Length (In.) 43 in
- Deck Width (In.) 23 in
Product Information
- Brand Csl
- MFR # 2099BK-050-BLK
- Zoro # G5465451
- Country of Origin United States
- Category Bellman Carts
Dimensions
Deck Length (In.) | 43 in |
Deck Width (In.) | 23 in |
Depth | 23 in |
Height | 73 in |
Caster Dia. (In.) | 8 in |
Details
Material | metal |
Bumper Color | Black |
Load Capacity (Lb.) | 1,200 lb |
Item | Bellman Cart |
Includes | Poly Tire, Hardware |
Finish | Stainless steel |
Carpet Color | Black |
Frame | Stainless Steel |
Description
Bellman Cart, Metal, Stainless Steel Frame, Carpet Color Black, Bumper Color Black, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Stainless Steel Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Poly Tire, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Swivel Hook With Clevis, 6K cap (HOOK-S-6)
- US CARGO CONTROL 1" x 10' Green Ratchet Strap w/ S-Hook and Keeper (2610SH255-GRN)
- ZORO SELECT Kingpin Swivel Caster, Thm Rubber, 3 in., 165 lb, Gry (LRA-TPA 75G)
- CROSBY Anchor Shackle, Carbon Steel, 6500 lb. (1019506)
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- CSL Bellman Cart, Chrome, Black Carpet (2000BK-010-BLK)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart, Straight Uprights, 6 Rubber Casters, 41-1/4L x 24W x 73H (985116SL)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 8 Pneu Casters, 41-1/4L x 24W x 75H (985119SL)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart, Straight Uprights, 8 Pneumatic Casters, 41-1/4L x 24W x 75H (985117SL)
- LANCASTER TABLE & SEATING 37 1/2'' x 23 1/2'' x 73'' Black Luggage Cart (164LUGCRTBK)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118GD)
- Csl Retail & Hospitality Carts