Shop All Bellman Carts
Csl
Bellman Cart, Chrome, Red Carpet
Mfr # 2000GY-050-RED
Zoro # G5465372
original price:
$816.40
8% off
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material metal
- Bumper Color Gray
- Load Capacity (Lb.) 1,200 lb
- Carpet Color Red
- Finish Chrome
Product Information
- Brand Csl
- MFR # 2000GY-050-RED
- Zoro # G5465372
- Country of Origin United States
- Category Bellman Carts
Dimensions
Height | 73 in |
Caster Dia. (In.) | 8 in |
Depth | 23 in |
Deck Width (In.) | 23 in |
Deck Length (In.) | 43 in |
Details
Material | metal |
Bumper Color | Gray |
Load Capacity (Lb.) | 1,200 lb |
Item | Bellman Cart |
Carpet Color | Red |
Finish | Chrome |
Frame | Chrome |
Includes | Poly Tire, Hardware |
Description
Bellman Cart, Metal, Chrome Frame, Carpet Color Red, Bumper Color Gray, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Chrome Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Poly Tire, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1000 lb. Capacity Steel and Rubber Benchtop Turntable 18" Dia. (26W567)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 1" x 18" (JJTBGV1X18)
- CROSBY ® A-1338 5/16" Grade 100 Clevis Grab Hook - 1049426 (1049426)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (32J999)
- CSL Bellman Cart, Chrome, Black Carpet (2000BK-010-BLK)
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart, Straight Uprights, 6 Rubber Casters, 41-1/4L x 24W x 73H (985116SL)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118GD)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118SL)
- REGISTRY Airport Luggage Trolley And Garment Rod (GS7-250RS)
- LANCASTER TABLE & SEATING 42'' x 24'' x 35 3/8'' Stainless Steel Gray Carpeted Luggage Cart (164LUGCRTCPGR)
- Csl Retail & Hospitality Carts