Shop All Bellman Carts
Csl
Bellman Cart, Chrome, Red Carpet
Mfr # 2000GY-010-RED
Zoro # G5464383
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Bumper Color Gray
- Load Capacity (Lb.) 1,200 lb
- Frame Chrome
- Carpet Color Red
Product Information
- Brand Csl
- MFR # 2000GY-010-RED
- Zoro # G5464383
- Country of Origin United States
- Category Bellman Carts
Dimensions
Deck Width (In.) | 23 in |
Deck Length (In.) | 43 in |
Caster Dia. (In.) | 8 in |
Depth | 23 in |
Height | 73 in |
Details
Material | metal |
Bumper Color | Gray |
Load Capacity (Lb.) | 1,200 lb |
Item | Bellman Cart |
Frame | Chrome |
Carpet Color | Red |
Includes | Pneumatic Tire, Hardware |
Finish | Chrome |
Description
Bellman Cart, Metal, Chrome Frame, Carpet Color Red, Bumper Color Gray, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Chrome Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Pneumatic Tire, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Extension Plank, 8 ft. L, 2 In. H (PA208)
- VESTIL Replacement Keys (PARK-P-108-FD-KEY)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 3-1/2 in, 250 lb, C (4W911)
- SERVICE CASTER 35 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S3514-TPRB-M1215-2-PLB-2)
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- CSL Bellman Cart, Chrome, Black Carpet (2000BK-010-BLK)
- LANCASTER TABLE & SEATING 37 1/2'' x 23 1/2'' x 73'' Black Luggage Cart (164LUGCRTBK)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart, Straight Uprights, 8 Pneumatic Casters, 41-1/4L x 24W x 75H (985117SL)
- VESTIL Deluxe Platform Cart, 600 lb. (DELUXE-C)
- LANCASTER TABLE & SEATING 42'' x 24'' x 35 3/8'' Stainless Steel Gray Carpeted Luggage Cart (164LUGCRTCPGR)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 8 Pneu Casters, 41-1/4L x 24W x 75H (985119SL)
- Csl Retail & Hospitality Carts