Shop All Bellman Carts
Csl
Bellman Cart, Chrome, Red Carpet
Mfr # 2000BK-050-RED
Zoro # G5465327
original price:
$816.40
8% off
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Bumper Color Black
- Load Capacity (Lb.) 1,200 lb
- Deck Length (In.) 43 in
- Carpet Color Red
Product Information
- Brand Csl
- MFR # 2000BK-050-RED
- Zoro # G5465327
- Country of Origin United States
- Category Bellman Carts
Dimensions
Deck Length (In.) | 43 in |
Height | 73 in |
Deck Width (In.) | 23 in |
Caster Dia. (In.) | 8 in |
Depth | 23 in |
Details
Material | metal |
Bumper Color | Black |
Load Capacity (Lb.) | 1,200 lb |
Item | Bellman Cart |
Carpet Color | Red |
Frame | Chrome |
Includes | Poly Tire, Hardware |
Finish | Chrome |
Description
Bellman Cart, Metal, Chrome Frame, Carpet Color Red, Bumper Color Black, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Chrome Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Poly Tire, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Pneumatic Caster, 12 in., 625 lb. (R-7012-PRB)
- FABENCO Safety Gate, 25"-27.5", Powder Coat, Right Mount (RX70-24PCR)
- RONSTAN Sheave, Fibrous Rope, 1/2 in Max Cable Size (RF1006)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-3/4 Inch Expanding Stem Caster with Brake (SCC-EX05S410-TPRS-SLB-134)
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- CSL Bellman Cart, Chrome, Black Carpet (2000BK-010-BLK)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart, Straight Uprights, 6 Rubber Casters, 41-1/4L x 24W x 73H (985116SL)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118SL)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 8 Pneu Casters, 41-1/4L x 24W x 75H (985119SL)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118GD)
- LANCASTER TABLE & SEATING 42'' x 24'' x 35 3/8'' Stainless Steel Gray Carpeted Luggage Cart (164LUGCRTCPGR)
- Csl Bellman Carts