Shop All Bellman Carts
Csl
Bellman Cart, Chrome, Gray Carpet
Mfr # 2000GY-040-GRY
Zoro # G5464015
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Bumper Color Gray
- Load Capacity (Lb.) 1,200 lb
- Includes Poly Tire, Hardware
- Depth 23 in
Product Information
- Brand Csl
- MFR # 2000GY-040-GRY
- Zoro # G5464015
- Country of Origin United States
- Category Bellman Carts
Dimensions
Depth | 23 in |
Caster Dia. (In.) | 5 in |
Height | 73 in |
Deck Length (In.) | 43 in |
Deck Width (In.) | 23 in |
Details
Material | metal |
Bumper Color | Gray |
Load Capacity (Lb.) | 1,200 lb |
Item | Bellman Cart |
Includes | Poly Tire, Hardware |
Carpet Color | Gray |
Frame | Chrome |
Finish | Chrome |
Description
Bellman Cart, Metal, Chrome Frame, Carpet Color Gray, Bumper Color Gray, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Chrome Finish, 5 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Poly Tire, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, 4/0 Size, 10 ft., 600 lb. (1DKH5)
- LITTLE GIANT Drop-Gate Truck 3600 lb. Capacity (CARD30488PY)
- VESTIL Horizontal Plate Clamp (HPC-20)
- FAIRBANKS Casters, Semi Steel, Swivel, 8" (N22-8-IRB)
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- CSL Bellman Cart, Chrome, Black Carpet (2000BK-010-BLK)
- HOSPITALITY 1 SOURCE Bellmans Utility Cart, 42inL x 24inW (UCHSS-8)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart, Straight Uprights, 8 Pneumatic Casters, 41-1/4L x 24W x 75H (985117SL)
- REGISTRY Airport Luggage Trolley And Garment Rod (GS7-250RS)
- LANCASTER TABLE & SEATING 42'' x 24'' x 35 3/8'' Stainless Steel Gray Carpeted Luggage Cart (164LUGCRTCPGR)
- VESTIL Deluxe Platform Cart, 600 lb. (DELUXE-C)
- Csl Bellman Carts