Shop All Bellman Carts
Csl
Bellman Cart, Chrome, Gray Carpet
Mfr # 2000GY-020-GRY
Zoro # G5466727
original price:
$848.21
11% off
new price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Bumper Color Gray
- Load Capacity (Lb.) 1,200 lb
- Caster Dia. (In.) 8 in
- Includes Pneumatic Tire, Hardware
Product Information
- Brand Csl
- MFR # 2000GY-020-GRY
- Zoro # G5466727
- Country of Origin United States
- Category Bellman Carts
Dimensions
Caster Dia. (In.) | 8 in |
Height | 73 in |
Deck Width (In.) | 23 in |
Depth | 23 in |
Deck Length (In.) | 43 in |
Details
Material | metal |
Bumper Color | Gray |
Load Capacity (Lb.) | 1,200 lb |
Item | Bellman Cart |
Includes | Pneumatic Tire, Hardware |
Frame | Chrome |
Finish | Chrome |
Carpet Color | Gray |
Description
Bellman Cart, Metal, Chrome Frame, Carpet Color Gray, Bumper Color Gray, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Chrome Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Pneumatic Tire, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Cast Iron, 6 in., 1000 lb. (5VJ80)
- ZORO SELECT Tilt Truck, Heavy-Duty, 5/8 cu. yd., Orange (5/8CU-HD ORANGE)
- DURASTAR Caster; 3x1.25 Swvl Fork; 3x1.25 Polyurethane/Polyolefin Wheel, Gray|G (21CS314PPU34X-01)
- ZORO SELECT Caster Wheel, 350 lb., 5/16" Bore Dia. (400K33)
- CSL Bellman Cart, Chrome, Black Carpet (2000BK-010-BLK)
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart, Straight Uprights, 8 Pneumatic Casters, 41-1/4L x 24W x 75H (985117SL)
- HOSPITALITY 1 SOURCE Bellmans Utility Cart, 42inL x 24inW (UCHSS-8)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 8 Pneu. Casters, 41-1/4L x 24W x 75H (985119GD)
- HOSPITALITY 1 SOURCE Compact Luggage Carrier, 42inL x 25inW (CLCSSGG-3)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118SL)
- Csl Bellman Carts