Shop All Bellman Carts
Csl
Bellman Cart, Chrome, Black Carpet
Mfr # 2000BK-050-BLK
Zoro # G5466894
original price:
$791.67
5% off
new price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Bumper Color Black
- Load Capacity (Lb.) 1,200 lb
- Depth 23 in
- Frame Chrome
Product Information
- Brand Csl
- MFR # 2000BK-050-BLK
- Zoro # G5466894
- Country of Origin United States
- Category Bellman Carts
Dimensions
Depth | 23 in |
Deck Width (In.) | 23 in |
Caster Dia. (In.) | 8 in |
Deck Length (In.) | 43 in |
Height | 73 in |
Details
Material | metal |
Bumper Color | Black |
Load Capacity (Lb.) | 1,200 lb |
Item | Bellman Cart |
Frame | Chrome |
Finish | Chrome |
Carpet Color | Black |
Includes | Poly Tire, Hardware |
Description
Bellman Cart, Metal, Chrome Frame, Carpet Color Black, Bumper Color Black, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Chrome Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Poly Tire, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Rigid Caster, 650 lb., Mfr. No. GMX (CRT10)
- CROSBY GUNNEBO RD OBK/GBK-13-8 1/2 in Z100290 (7246117)
- VALLEY CRAFT Pre-Configured 4000 Trailer, 48"Wx96L (F83993)
- CABINETIZER 72 Cabinet Lift (72)
- CSL Bellman Cart, Chrome, Black Carpet (2000BK-010-BLK)
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- HOSPITALITY 1 SOURCE Compact Luggage Carrier, 42inL x 25inW (CLCSSGG-3)
- VESTIL Deluxe Platform Cart, 600 lb. (DELUXE-C)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 8 Pneu. Casters, 41-1/4L x 24W x 75H (985119GD)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart, Straight Uprights, 6 Rubber Casters, 41-1/4L x 24W x 73H (985116SL)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 8 Pneu Casters, 41-1/4L x 24W x 75H (985119SL)
- Csl Retail & Hospitality Carts