Shop All Bellman Carts
Csl
Bellman Cart, Chrome, Black Carpet
Mfr # 2000BK-040-BLK
Zoro # G5464006
original price:
$816.40
8% off
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Bumper Color Black
- Load Capacity (Lb.) 1,200 lb
- Depth 23 in
- Deck Length (In.) 43 in
Product Information
- Brand Csl
- MFR # 2000BK-040-BLK
- Zoro # G5464006
- Country of Origin United States
- Category Bellman Carts
Dimensions
Depth | 23 in |
Deck Length (In.) | 43 in |
Deck Width (In.) | 23 in |
Height | 73 in |
Caster Dia. (In.) | 5 in |
Details
Material | metal |
Bumper Color | Black |
Load Capacity (Lb.) | 1,200 lb |
Item | Bellman Cart |
Finish | Chrome |
Carpet Color | Black |
Frame | Chrome |
Includes | Poly Tire, Hardware |
Description
Bellman Cart, Metal, Chrome Frame, Carpet Color Black, Bumper Color Black, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Chrome Finish, 5 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Poly Tire, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 7 ft L, 3 in W, Polyester, Yellow (EE1803DTX7)
- PEGASUS Castr, Rigid Plte, Blk Polypropyln, 95 lb. (P5R-PB025G-P)
- CM 555272 34 Oblong Master Link SubAssembly, 555275 (555275)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 19BF (SG19)
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- CSL Bellman Cart, Chrome, Black Carpet (2000BK-010-BLK)
- HOSPITALITY 1 SOURCE Bellmans Utility Cart, 42inL x 24inW (UCHSS-8)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 8 Pneu. Casters, 41-1/4L x 24W x 75H (985119GD)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart, Straight Uprights, 8 Pneumatic Casters, 41-1/4L x 24W x 75H (985117SL)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118SL)
- VESTIL Deluxe Platform Cart, 600 lb. (DELUXE-C)
- Csl Bellman Carts