Shop All Wood Screws
Csh
Wood Screw, #10, 2-1/2 in, Zinc Plated Stainless Steel Washer Head 1500 PK
Mfr # 0.RWCC10212W27
Zoro # G801010335
product price: $116.99
/pk 1500, $0.08/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Screw Size #10
- Head Type Washer
- Material Stainless Steel
- Finish Zinc Plated
Product Information
- Brand Csh
- MFR # 0.RWCC10212W27
- Zoro # G801010335
- UPC # 841572115705
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Washer |
Drive | Combination Phillips/Slotted |
Material | Stainless Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Description
If you are looking for a high quality assembly screw and a competitive price we offer the best variety screws to help you complete any household project or remodeling job. We offer screws that are used in general construction, attaching hinges and drawer slides to furniture and cabinets as well as general cabinet construction assembly. We carry a complete range of wood screws in the industry to complete your job or production.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (63642)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #4-40 X 1-1/4in Zinc Plated Steel 100PK (9000386)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated, 20 PK (2638234)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 4 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-4)
- CSH Wood Screw, #10, 3 in, Zinc Plated Stainless Steel Washer Head Combination Phillips/Slotted Drive (0.RWCC10300W27)
- CSH Wood Screw, #8, 2-1/2 in, Zinc Plated Stainless Steel Flat Head Square Drive, 2500 PK (0.FSC08212ZN17)
- CSH Wood Screw, #8, 1 in, Black Stainless Steel Washer Head Square Drive, 8000 PK (0.RWSC08100B17)
- CSH Wood Screw, #6, 5/8 in, Plain Brass Flat Head Square Drive, 25000 PK (0.FSC06058AB17)
- CSH Wood Screw, #8, 3/4 in, Plain Brass Truss Head Phillips Drive, 10000 PK (0.TPC08034AB17)
- CSH Wood Screw, #10, 3 in, Zinc Plated Stainless Steel Round Head Combination Phillips/Slotted Drive (0.RWCC10300Z27)
- CSH Wood Screw, #6, 5/8 in, Black Stainless Steel Pan Head Phillips Drive, 25000 PK (0.PPC06058B)
- Csh Self-Tapping Screws