Shop All Hole Saws
Cs Unitec
TCT Hole Saw, 5/8" X 1"
Mfr # 1-1-120
Zoro # G0711209
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Steel
- Tooth Material Carbide Tipped
- Application Designed for Use with Hand-Held Drills
- Shank Size 3/8"
- Saw Dia. 5/8"
Product Information
Dimensions
Shank Size | 3/8" |
Saw Dia. | 5/8" |
Details
Primary Saw Application | Steel |
Tooth Material | Carbide Tipped |
Application | Designed for Use with Hand-Held Drills |
Item | TCT Hole Saw,5/8" X 1" |
Hole Saw Product Grouping | Hole Saws |
Description
TCT Hole Saw,5/8 In. X 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" Half Round File - Swiss Pattern, Cut 0 (12568)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Mid-Torque Impact Wrench with Friction Ring Kit (2962-22R)
- DRILL AMERICA 11/32"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1211/32)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 4.50mm (C11373)
- CS UNITEC TCT Hole Saw, 2-9/16" X 1" (1-1-182)
- CS UNITEC TCT Hole Saw, Heavy Duty, 7/8" X 1" (2-1-128)
- CS UNITEC TCT Hole Saw, 1-3/8" X 1" (1-1-144)
- CS UNITEC TCT Hole Saw, 3" X 1 (1-1-196)
- CS UNITEC TCT Hole Saw, 2-1/2" X 1" (1-1-180)
- CS UNITEC TCT Hole Saw, Heavy Duty, 1" X 1" (2-1-132)
- MILWAUKEE TOOL 2-11/16 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0730)
- Cs Unitec Hole Saws & Cutters