Shop All Hole Saws
Cs Unitec
TCT Hole Saw, 15/16" X 1"
Mfr # 1-1-130
Zoro # G0711218
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel
- Tooth Material Carbide Tipped
- Application Designed for Use with Hand-Held Drills
- Shank Size 3/8"
- Saw Dia. 15/16"
Product Information
Dimensions
Shank Size | 3/8" |
Saw Dia. | 15/16" |
Details
Primary Saw Application | Steel |
Tooth Material | Carbide Tipped |
Application | Designed for Use with Hand-Held Drills |
Item | TCT Hole Saw,15/16" X 1" |
Hole Saw Product Grouping | Hole Saws |
Description
TCT Hole Saw,15/16 In. X 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Starting Punch 1/8" (J505/16)
- CARHARTT Firm Duck Half Apron, Black, Medium, (A09-BLKM)
- KLEIN TOOLS MODbox Magnetic Strip Rail Attachment (54819MB)
- JACOBS JKP 130-J2 High Precision Keyless 13mm Chuck (9683)
- CS UNITEC TCT Hole Saw, 3" X 1 (1-1-196)
- CS UNITEC TCT Hole Saw, 1-1/8" X 1 (1-1-136)
- CS UNITEC TCT Hole Saw, 13/16" X 1" (1-1-126)
- CS UNITEC TCT Hole Saw, 2-1/2" X 1" (1-1-180)
- CS UNITEC TCT Hole Saw, 1-1/4" X 1 (1-1-140)
- CS UNITEC TCT Hole Saw, 1-3/8" X 1" (1-1-144)
- RELTON FHS SERIES FHS 2-1/4 dia x 2.0 dd Complete Carbide Tipped Hole Saw (FHS-36)
- Cs Unitec Hole Saws