Shop All Screwdrivers
Cs Unitec
Non Sparking Phillips Screwdriver, 6in (150mm), Beryllium Copper
Mfr # EX803-3B
Zoro # G2190402
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cs Unitec
- MFR # EX803-3B
- Zoro # G2190402
- Country of Origin China
- Category Screwdrivers
Details
Item | Phillips Screwdriver,6in (150mm),CuBe |
Description
Phillips Screwdriver,6in (150mm),CuBe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/8" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-3/8)
- CHANNELLOCK 7 1/2 in XLT Linemans Pliers High Leverage, Steel (367)
- ERGODYNE Tool Bag, Red Nylon Gear Duffel Bag, M, Red, Nylon (5020M)
- INTERNAL TOOL A 2F Dbl 90degX.500 Dia Chamfer Mill (64-1225)
- CS UNITEC Non Sparking Screwdriver Kit, Beryllium Copper (EX801-KIT B)
- CS UNITEC Non Sparking Phillips Screwdriver, 4in (100mm), Beryllium Copper (EX803-2B)
- CS UNITEC Non Sparking Phillips Screwdriver, 3-3/16in, Beryllium Copper (EX803-1B)
- CS UNITEC Non Sparking Flat Screwdriver, 10x200mm (3/8x8in), Beryllium Copper (EX801-10SB)
- CS UNITEC Non Sparking Screwdriver, Striking, 8x150mm, Beryllium Copper (EX801S-8B)
- WIHA Precision Hex Screwdriver 3/32 in Round (26323)
- GARANT Torque Screwdriver, Fixed Torque: 0.45Nm (211750 0,45)
- Cs Unitec Screwdrivers and Nutdrivers