Shop All Socket Sets
Cs Unitec
Non Sparking Kit, 3/4in Drive Socket 16pc set
Mfr # EX1540-KIT A
Zoro # G2194919
product price: $2,759.99
/ea
Free Shipping & Returns
$2,759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 16
- Drive Size 3/4"
- Material Aluminum Bronze
Product Information
- Brand Cs Unitec
- MFR # EX1540-KIT A
- Zoro # G2194919
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Item | Regular Socket |
Number of Pieces | 16 |
Material | Aluminum Bronze |
Description
The CS UNITEC EX1540-KIT A Non Sparking Kit, 3/4in Drive Socket 16pc set is an excellent kit for all your professional automotive needs. It is ideal for replacing bolts and nuts on brake lines, fuel systems and other vehicle components. This non sparking socket set has a special aluminum bronze material that will not spark when struck against metal or concrete. The 16 piece kit comes in a sturdy storage container with compartments to hold the sockets. The CS UNITEC EX1540-KIT A Non Sparking Kit, 3/4in Drive Socket 16pc set is perfect for any mechanic looking to work safely in environments where sparks could cause explosions or fires.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 3/16in TO 7/8in Multicut Impact Shank Step Drill (06X5EIMP)
- MICHIGAN DRILL 63/64 SILVER & DEMING 1/2IN SHANK CARBIDE TIPPED COMPOSITE DRILL (CT810 63/64)
- BOJO TOOLS Flat Edge Scraper Tool "Extreme" (ATH-29-XNGL)
- INSIZE Inside Micrometer, 3 to 3.5 Range (3127-E35)
- CS UNITEC Non Sparking Kit, 1/2in Drive Socket Set (EX1530-KIT A)
- TITAN 21pc Metric 3/4in Dr Socket Set (18189)
- PERFORMANCE TOOL 1/2 In Dr. Socket Rail, W32000 (W32000)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 19-Piece (3/8-1-1/2 in.) (SHD92122)
- MILWAUKEE TOOL 1/2" Drive Socket Set Metric 28 Pieces 10 mm to 24 mm , Chrome (48-22-9510)
- DEWALT 3/8" Drive Deep Combination Socket Set, 20 pcs (DWMT73812)
- MILWAUKEE TOOL 3/8 in Drive SAE, 8 pcs (48-22-9542)
- Cs Unitec Socket Sets