Shop All Multi-Tools
Cs Unitec
Non Sparking Comb Pliers w/Side Cut, 200mm(8in), Aluminum Bronze
Mfr # EX612-8A
Zoro # G2193482
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cs Unitec
- MFR # EX612-8A
- Zoro # G2193482
- Country of Origin China
- Category Multi-Tools
Details
Item | Comb Pliers w/Side Cut,200mm(8in),AlBr |
Description
Comb Pliers w/Side Cut,200mm(8in),AlBr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dish Wheel, 3.15" Diameter, Silver (30903P)
- CHICAGO PNEUMATIC Torque Wrench, 1/4 in., 5-25nm (CP8905E)
- GEARWRENCH 20 Piece Specialty Ratcheting Metric Wrench Set in Foam Storage Tray (GWMSSRWMM)
- METRIC BLUE Hex Key Holder, METBLUE, M10, Gray (UST274685)
- CS UNITEC Non Sparking Comb Pliers w/Side Cut, 165mm(6in), Aluminum Bronze (EX612-6A)
- LEATHERMAN Multi-Tool Plier, SS, 19 Tools (832760)
- MILWAUKEE TOOL M12 FUEL Oscillating Multi-Tool Kit (2526-21XC)
- TOTALTURF 17-Function Bicycle Multi-Tool with Case (TO2691610)
- VICTORINOX SWISS ARMY Multi-Tool Plier, 33 Tools, 4-1/8"Closed L (3.0235.N)
- EN ROUTE TRAVELWARE Multifunction Travel Tool Orange (147)
- LUCKY LINE PROD 12-In-1 Multi-Tool (U10101)
- Cs Unitec Multi-Tools