Cs Unitec

Non Spark"g Socket, 7/8" - 3/8" Drive, Alum"um Bronze


product price: $96.59
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 3/8"
  • SAE or Metric SAE
  • Overall Length 1-1/2"
  • Material Aluminum Bronze
  • Size 7/8"
See all product information

Product Information

Dimensions

Drive Size 3/8"
Overall Length 1-1/2"
Size 7/8"

Details

SAE or Metric SAE
Material Aluminum Bronze
Item Socket

Description

Socket,7/8in - 3/8in Drive,AlBr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.