Shop All Sockets
Cs Unitec
Non Spark"g Socket, 3/4" - 1/2" Drive, Beryllium Copper
Mfr # EX1503B-045UB
Zoro # G2191629
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 1-1/2"
- Material Copper Beryllium
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 3/4" |
Details
SAE or Metric | SAE |
Material | Copper Beryllium |
Item | Socket |
Description
Socket,3/4in - 1/2in Drive,CuBe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 10.50mm (46490)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 14mm (108020-0140)
- BOSCH 2-3/4" 135 Deg. Jobber Length Drill Bit (TI2135IM)
- TEKTON #3 Tip, Phillips Bit Socket 3/8 Inch Drive x #2, 3/8 in. Drive (SHB11202)
- CS UNITEC Non Spark"g Socket, 15/16" - 3/8" Drive, Alum"um Bronze (EX1503A-060UA)
- CS UNITEC Non Spark"g Socket, 3/8" - 3/8" Drive, Alum"um Bronze (EX1503A-015UA)
- CS UNITEC Non Spark"g Socket, 7/16" - 1/4" Drive, Beryllium Copper (EX1503AA-030UB)
- CS UNITEC Non Spark"g Socket, 5/16" - 3/8" Drive, Alum"um Bronze (EX1503A-010UA)
- CS UNITEC Non Spark"g Socket, 1-1/16" - 3/4" Drive, Alum"um Bronze (EX1503C-030UA)
- CS UNITEC Non Spark"g Socket, 5/8" - 1/2" Drive, Alum"um Bronze (EX1503B-035UA)
- GREY PNEUMATIC 1/4" Drive, 1/4" SAE Socket, 6 Points (908RG)
- Cs Unitec Sockets & Ratchets