Shop All Sockets
Cs Unitec
Non Spark"g Socket, 2" - 3/4" Drive, Beryllium Copper
Mfr # EX1503C-105UB
Zoro # G2191699
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 2-11/16"
- Material Copper Beryllium
- Size 2"
Product Information
Dimensions
Drive Size | 3/4" |
Overall Length | 2-11/16" |
Size | 2" |
Details
SAE or Metric | SAE |
Material | Copper Beryllium |
Item | Socket |
Description
Socket,2in - 3/4in Drive,CuBe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Annular Cutters, 2 in Overall L (DWAC02032)
- CAPRI TOOLS 1/2 in Drive 3/4 in Hex Bit Socket (3-0561)
- LENOX Band Saw Blade, 16 ft. 11 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel (1805953)
- STARRETT Firm Joint Caliper 36" Outside (26-36)
- CS UNITEC Non Spark"g Socket, 1-5/16" - 1/2" Drive, Beryllium Copper (EX1503B-090UB)
- CS UNITEC Non Spark"g Socket, 5/16" - 3/8" Drive, Alum"um Bronze (EX1503A-010UA)
- CS UNITEC Non Spark"g Socket, 2-3/16" - 3/4" Drive, Beryllium Copper (EX1503C-120UB)
- CS UNITEC Non Spark"g Socket, 1/2" - 3/8" Drive, Beryllium Copper (EX1503A-025UB)
- CS UNITEC Non Spark"g Socket, 3/4" - 1/2" Drive, Beryllium Copper (EX1503B-045UB)
- CS UNITEC Non Spark"g Socket, 1-1/16" - 3/4" Drive, Alum"um Bronze (EX1503C-030UA)
- WESTWARD 1/4 in Drive, 16mm 6 pt Metric Socket, 6 Points (10E872)
- Cs Unitec Sockets