Shop All Sockets
Cs Unitec
Non Spark"g Socket, 2-1/16" - 1" Drive, Alum"um Bronze
Mfr # EX1503D-080UA
Zoro # G2191391
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Overall Length 2-15/16"
- Material Aluminum Bronze
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Battery, 18V, 6.0Ah Battery Capacity, PR (48-11-1862, 2724-20)
- DRILL AMERICA m28x1.5 2"OD HSS Round Adjustable Die Special (DWTSMR2-28X1.5)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38514)
- DRILL AMERICA .4640 HSS Straight Shank Chucking Reamer (DWRR.4640)
- CS UNITEC Non Spark"g Socket, 5/16" - 3/8" Drive, Alum"um Bronze (EX1503A-010UA)
- CS UNITEC Non Spark"g Socket, 1-13/16" - 1" Drive, Beryllium Copper (EX1503D-060UB)
- CS UNITEC Non Spark"g Socket, 3/4" - 1/2" Drive, Alum"um Bronze (EX1503B-045UA)
- CS UNITEC Non Spark"g Socket, 15/16" - 1/2" Drive, Alum"um Bronze (EX1503B-060UA)
- CS UNITEC Non Spark"g Socket, 1-7/16" - 3/4" Drive, Beryllium Copper (EX1503C-060UB)
- CS UNITEC Non Spark"g Socket, 7/16" - 1/4" Drive, Beryllium Copper (EX1503AA-030UB)
- SCHLEY PRODUCTS SOCKET FUEL LINE CUMMINS ISX 22MM (SL13910)
- Cs Unitec Sockets & Ratchets