Shop All Sockets
Cs Unitec
Non Spark"g Socket, 1/2" - 3/8" Drive, Beryllium Copper
Mfr # EX1503A-025UB
Zoro # G2190883
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 1-1/4"
- Material Copper Beryllium
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1-1/4" |
Size | 1/2" |
Details
SAE or Metric | SAE |
Material | Copper Beryllium |
Item | Socket |
Description
Socket,1/2in - 3/8in Drive,CuBe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 8-1/2 in, Drive Size: 1/4 in , Num. of pieces:1 (M-1500-P)
- FELCO Harvesting Snips (FELCO 321)
- SPYDER Hole Saw, Steel, 2-9/16in. Dia. (600829)
- JONARD TOOLS 9-1/4" Cable Cutter, High Leverage, Shear Cut (JIC-63050)
- CS UNITEC Non Spark"g Socket, 15/16" - 3/8" Drive, Alum"um Bronze (EX1503A-060UA)
- CS UNITEC Non Spark"g Socket, 3/4" - 1/2" Drive, Beryllium Copper (EX1503B-045UB)
- CS UNITEC Non Spark"g Socket, 15/16" - 1/2" Drive, Alum"um Bronze (EX1503B-060UA)
- CS UNITEC Non Spark"g Socket, 5/8" - 1/2" Drive, Alum"um Bronze (EX1503B-035UA)
- CS UNITEC Non Spark"g Socket, 3/4" - 1/2" Drive, Alum"um Bronze (EX1503B-045UA)
- CS UNITEC Non Spark"g Socket, 1-3/4" - 1" Drive, Alum"um Bronze (EX1503D-055UA)
- CAMRAIL Camrail Bolt Installation Tool, Torx (TX-7118)
- Cs Unitec Sockets