Shop All Sockets
Cs Unitec
Non Spark"g Socket, 1-5/16" - 1/2" Drive, Beryllium Copper
Mfr # EX1503B-090UB
Zoro # G2191224
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 1-11/16"
- Material Copper Beryllium
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-11/16" |
Size | 1-5/16" |
Details
SAE or Metric | SAE |
Material | Copper Beryllium |
Item | Socket |
Description
Socket,1-5/16in - 1/2in Drive,CuBe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Wedge, Steel, 1" x 1-1/16" (64147)
- K-TOOL INTERNATIONAL 4 Pc. Sae Double Box Univ Spline 90 Tooth Rev Rat W (KTIXDRF7)
- GEARWRENCH 3/8" Drive 6 Point Metric Flex Socket 15mm (80338)
- BOSCH Hammer Drill Bit (HC4C2067)
- CS UNITEC Non Spark"g Socket, 5/16" - 3/8" Drive, Alum"um Bronze (EX1503A-010UA)
- CS UNITEC Non Spark"g Socket, 3/4" - 1/2" Drive, Alum"um Bronze (EX1503B-045UA)
- CS UNITEC Non Spark"g Socket, 1-3/4" - 1" Drive, Alum"um Bronze (EX1503D-055UA)
- CS UNITEC Non Spark"g Socket, 7/16" - 1/4" Drive, Beryllium Copper (EX1503AA-030UB)
- CS UNITEC Non Spark"g Socket, 15/16" - 3/8" Drive, Alum"um Bronze (EX1503A-060UA)
- CS UNITEC Non Spark"g Socket, 15/16" - 1/2" Drive, Alum"um Bronze (EX1503B-060UA)
- CTA MANUFACTURING Socket Dodge Axle Nut 12 Pt (CTA1212)
- Cs Unitec Sockets