Shop All Sockets
Cs Unitec
Non Spark"g Socket, 1-3/16" - 3/4" Drive, Beryllium Copper
Mfr # EX1503C-040UB
Zoro # G2191209
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 2"
- Material Copper Beryllium
Product Information
Dimensions
Drive Size | 3/4" |
Overall Length | 2" |
Size | 1-3/16" |
Details
SAE or Metric | SAE |
Material | Copper Beryllium |
Item | Socket |
Description
Socket,1-3/16in - 3/4in Drive,CuBe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILIMANJARO Folding Knife - Allatro Express - Black (910117)
- KLEIN TOOLS Tool Kit, 18-Piece (80118)
- DIABLO 12" L x Specialty Cutting Reciprocating Saw Blade (DS1205FG5)
- DRILL AMERICA 25/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD25/32)
- CS UNITEC Non Spark"g Socket, 15/16" - 1/2" Drive, Alum"um Bronze (EX1503B-060UA)
- CS UNITEC Non Spark"g Socket, 1-1/16" - 3/4" Drive, Alum"um Bronze (EX1503C-030UA)
- CS UNITEC Non Spark"g Socket, 2-3/4" - 1" Drive, Alum"um Bronze (EX1503D-130UA)
- CS UNITEC Non Spark"g Socket, 3/4" - 1/2" Drive, Alum"um Bronze (EX1503B-045UA)
- CS UNITEC Non Spark"g Socket, 1-13/16" - 1" Drive, Beryllium Copper (EX1503D-060UB)
- CS UNITEC Non Spark"g Socket, 7/16" - 1/4" Drive, Beryllium Copper (EX1503AA-030UB)
- GREY PNEUMATIC 3/8 Drive X 18Mm Standard Duo-Socket - 6 Point (81018M)
- Cs Unitec Sockets & Ratchets