Shop All Sockets
Cs Unitec
Non Spark"g Socket, 1-13/16" - 3/4" Drive, Beryllium Copper
Mfr # EX1503C-090UB
Zoro # G2191050
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 2-5/8"
- Material Copper Beryllium
Product Information
Dimensions
Drive Size | 3/4" |
Overall Length | 2-5/8" |
Size | 1-13/16" |
Details
SAE or Metric | SAE |
Material | Copper Beryllium |
Item | Socket |
Description
Socket,1-13/16in - 3/4in Drive,CuBe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, Oxide (1768501)
- VEGA Impactech Square 10 Pc Set (P150RCS10)
- LINK Ua3-1/4 90D HSS Spot Drill (63-L2-431)
- S&G TOOL AID 6" TURBO BLASTER BLOW GUN (SG99230)
- CS UNITEC Non Spark"g Socket, 5/16" - 3/8" Drive, Alum"um Bronze (EX1503A-010UA)
- CS UNITEC Non Spark"g Socket, 15/16" - 1/2" Drive, Alum"um Bronze (EX1503B-060UA)
- CS UNITEC Non Spark"g Socket, 2-3/16" - 3/4" Drive, Beryllium Copper (EX1503C-120UB)
- CS UNITEC Non Spark"g Socket, 1-13/16" - 1" Drive, Beryllium Copper (EX1503D-060UB)
- CS UNITEC Non Spark"g Socket, 3/8" - 3/8" Drive, Alum"um Bronze (EX1503A-015UA)
- CS UNITEC Non Spark"g Socket, 3/4" - 1/2" Drive, Beryllium Copper (EX1503B-045UB)
- WILLIAMS 3/8" Drive, 3/8" SAE Socket, 6 Points (BD-612)
- Cs Unitec Sockets & Ratchets