Shop All Sockets
Cs Unitec
Non Spark"g Socket, 1-11/16" - 3/4" Drive, Alum"um Bronze
Mfr # EX1503C-080UA
Zoro # G2191069
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 2-3/8"
- Material Aluminum Bronze
- Size 1-11/16"
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- KEO Drill/Countersink Bit, 60 Deg, #3x3 L, HSS (23030)
- ONSRUD Routing End Mill, O-Flute, 3/16, 5/8, 2 (61-062)
- CRAFTSMAN Sockets, 1/2" Drive 15mm Metric Deep Imp (CMMT16076)
- CS UNITEC Non Spark"g Socket, 1-5/16" - 1/2" Drive, Beryllium Copper (EX1503B-090UB)
- CS UNITEC Non Spark"g Socket, 1-13/16" - 1" Drive, Beryllium Copper (EX1503D-060UB)
- CS UNITEC Non Spark"g Socket, 1-3/4" - 1" Drive, Alum"um Bronze (EX1503D-055UA)
- CS UNITEC Non Spark"g Socket, 3/4" - 1/2" Drive, Beryllium Copper (EX1503B-045UB)
- CS UNITEC Non Spark"g Socket, 3/8" - 3/8" Drive, Alum"um Bronze (EX1503A-015UA)
- CS UNITEC Non Spark"g Socket, 5/8" - 1/2" Drive, Alum"um Bronze (EX1503B-035UA)
- WESTWARD 1/2 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YV46)
- Cs Unitec Sockets