Shop All Flap Wheels
Cs Unitec
Interleaf Wheel, 80 Grit, 4in dia, 4-1/8inW
Mfr # 47312
Zoro # G0910364
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 80
- Width 4-1/8"
- Abrasive Material Nylon Fleece
- Series PTX
Product Information
- Brand Cs Unitec
- MFR # 47312
- Zoro # G0910364
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 4-1/8" |
Details
Item | Interleaf Wheel |
Grit | 80 |
Abrasive Material | Nylon Fleece |
Series | PTX |
Description
Interleaf Wheel,80 Grit,4in dia,4-1/8inW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 100 Grit (66261136180)
- WEILER 1/8" Hand Tube Brush, .003" Stainless Steel Wire Fill, 1" Brush Length (21249)
- S & H INDUSTRIES PEEL OFF LENS (AC41915)
- MERIT FlapWheel, CA, 8 In Diax1 In Wx1 In AH, 60G (08834123072)
- CS UNITEC Fleece Wheel, 80 Grit, 4in dia, 4-1/8in W (47412)
- CS UNITEC Fleece Wheel, 60 Grit, 4in dia, 4-1/8in W (47411)
- CS UNITEC Clean Wheel, Medium Grit, 4in x 2in dia (40018A)
- CS UNITEC Interleaf Wheel, 180 Grit, 4in dia, 2in W (47303)
- CS UNITEC Fleece Wheel, 180 Grit, 4in dia, 4-1/8in W (47413)
- CS UNITEC Fleece Wheel, 400 Grit, 4in dia, 4-1/8in W (47415)
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 80G (39909)
- Cs Unitec Flap Wheels