Shop All Flap Wheels
Cs Unitec
Interleaf Wheel, 180 Grit, 4in dia, 6in W
Mfr # 47323
Zoro # G0910495
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 180
- Width 6"
- Abrasive Material Nylon Fleece
- Series PTX
Product Information
- Brand Cs Unitec
- MFR # 47323
- Zoro # G0910495
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 6" |
Details
Item | Interleaf Wheel |
Grit | 180 |
Abrasive Material | Nylon Fleece |
Series | PTX |
Description
Interleaf Wheel,180 Grit,4in dia,6in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA, Vacuum Disc, 5", 5H, P150, PK100 (23-321-150)
- OSBORN Knot Wire Cup Brush, 6", 0003301500 (0003301500)
- WEILER 6" Narrow Face Nylox , .040/120SC Crimped Fill, 5/8"-1/2" Arbor Hole (31123)
- MIRKA Backup Pad 6" Grip 48H 130G Soft (916SGV48)
- CS UNITEC Flap Wheel, 180 Grit, 4in dia, 4-1/8in W (47215)
- CS UNITEC Flap Wheel, 40 Grit, 4in dia, 4-1/8in W (47211)
- CS UNITEC Interleaf Wheel, 180 Grit, 4in dia, 2in W (47303)
- CS UNITEC Flap Wheel, 80 Grit, 4in dia, 2in Wide (47205)
- CS UNITEC Gum Wheel, 180 Grit, 4in x 4in dia (45181)
- CS UNITEC Fleece Wheel, 180 Grit, 4in dia, 2in W (47403)
- WEILER 1" x 1" Tiger Coated Abrasive Flap Wheel, 1/4"-20 Threaded Stem, 120AO (52605)
- Cs Unitec Flap Wheels