Shop All Flap Wheels
Cs Unitec
Fleece Wheel, 600 Grit, 4in dia, 4-1/8in W
Mfr # 43601
Zoro # G0910355
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4-1/2"
- Grit 600
- Width 4"
- Abrasive Material Nylon Fleece
- Abrasive Type Non-Woven
Product Information
- Brand Cs Unitec
- MFR # 43601
- Zoro # G0910355
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4-1/2" |
Width | 4" |
Details
Item | Fleece Wheel |
Grit | 600 |
Abrasive Material | Nylon Fleece |
Abrasive Type | Non-Woven |
Series | PTX |
Description
Fleece Wheel,600 Grit,4in dia,4-1/8in W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 5" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 120 Grit (71-10847AF)
- OSBORN Crimped Wire Tube Brush, DSDS, 1/2" (0005102000)
- CLESCO 1/4" Arbor Straight Mandrel 1/4" Shank X 2 1/2" Oal (M-14-25)
- WEILER Combo Wheel, Type 27, 0.125 in Thick, Zirconia Alumina (58054)
- CS UNITEC Interleaf Wheel, 60 Grit, 4in dia, 2in W (47301)
- CS UNITEC Interleaf Wheel, 180 Grit, 4in D, 4-1/8in W (47313)
- CS UNITEC Flap Wheel, 80 Grit, 4in dia, 4-1/8in W (47213)
- CS UNITEC Interleaf Wheel, 180 Grit, 4in dia, 6in W (47323)
- CS UNITEC Flap Wheel, 80 Grit, 4in dia, 2in Wide (47205)
- CS UNITEC Clean Wheel, Medium Grit, 4in x 2in dia (40018A)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 80G (11235)
- Cs Unitec Flap Wheels