Shop All Flap Wheels
Cs Unitec
Fleece Wheel, 400 Grit, 4in dia, 2in W
Mfr # 47405
Zoro # G0910330
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 400
- Width 2"
- Abrasive Material Nylon Fleece
- Abrasive Type Non-Woven
Product Information
- Brand Cs Unitec
- MFR # 47405
- Zoro # G0910330
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 2" |
Details
Item | Fleece Wheel |
Grit | 400 |
Abrasive Material | Nylon Fleece |
Abrasive Type | Non-Woven |
Series | PTX |
Description
Fleece Wheel,400 Grit,4in dia,2in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 80G, TR, PK25 (66261162324)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 600 Grit (46938)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252838960)
- SUPERIOR ABRASIVES Spiral Band, 3x3, A/O, Grit 24 (A007677)
- CS UNITEC Fleece Wheel, 400 Grit, 4in dia, 4-1/8in W (47415)
- CS UNITEC Fleece Wheel, 80 Grit, 4in dia, 4-1/8in W (47412)
- CS UNITEC Gum Wheel, 180 Grit, 4in x 4in dia (45181)
- CS UNITEC Clean Wheel, Medium Grit, 4in x 4in dia (47511)
- CS UNITEC Fleece Wheel, 600 Grit, 4in dia, 4-1/8in W (43601)
- CS UNITEC Flap Wheel, 80 Grit, 4in dia, 4-1/8in W (47213)
- PFERD 2" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 180 Grit (45373)
- Cs Unitec Flap Wheels