Shop All Flap Wheels
Cs Unitec
Fleece Wheel, 180 Grit, 4in dia, 4-1/8in W
Mfr # 47413
Zoro # G0910285
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 180
- Width 4-1/8"
- Abrasive Material Nylon Fleece
- Abrasive Type Non-Woven
Product Information
- Brand Cs Unitec
- MFR # 47413
- Zoro # G0910285
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 4-1/8" |
Details
Item | Fleece Wheel |
Grit | 180 |
Abrasive Material | Nylon Fleece |
Abrasive Type | Non-Woven |
Series | PTX |
Description
Fleece Wheel,180 Grit,4in dia,4-1/8in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, Shank Mount, 1" L Trim (66252838974)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Hook & Loop Grit #100 (M-177876)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/2 in (862-5000)
- SUPERIOR PADS AND ABRASIVES 1/4 Sheet PSA 8 Holes Stick On Square Sanding Pad Replaces Porter Cable OE # 135292 & 893667 (SPD16)
- CS UNITEC Flap Wheel, 180 Grit, 4in dia, 4-1/8in W (47215)
- CS UNITEC Clean Wheel, Medium Grit, 4in x 4in dia (47511)
- CS UNITEC Fleece Wheel, 400 Grit, 4in dia, 4-1/8in W (47415)
- CS UNITEC Gum Wheel, 180 Grit, 4in x 4in dia (45181)
- CS UNITEC Interleaf Wheel, 60 Grit, 4in dia, 4-1/8inW (47311)
- CS UNITEC Fleece Wheel, 80 Grit, 4in dia, 2in Wide (47402)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4-20 Shank, 80G (12242)
- Cs Unitec Flap Wheels