Shop All Flap Wheels
Cs Unitec
Flap Wheel, 120 Grit, 4in dia, 2in Wide
Mfr # 47206
Zoro # G0910540
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 120
- Width 2"
- Series PTX
Product Information
- Brand Cs Unitec
- MFR # 47206
- Zoro # G0910540
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 2" |
Details
Item | Flap Wheel |
Grit | 120 |
Series | PTX |
Description
Flap Wheel,120 Grit, 4in dia,2in Wide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tube Brush, 0.004 dia. Wire, Brass (66254443062)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252839119)
- NORTON ABRASIVES Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 (66243530417)
- SUPERIOR STEEL 3" Wire Wheel 1/2" Bore Fine - 4500 RPM (S1801)
- CS UNITEC Fleece Wheel, 180 Grit, 4in dia, 2in W (47403)
- CS UNITEC Interleaf Wheel, 60 Grit, 4in dia, 2in W (47301)
- CS UNITEC Fleece Wheel, 80 Grit, 4in dia, 4-1/8in W (47412)
- CS UNITEC Interleaf Wheel, 180 Grit, 4in dia, 2in W (47303)
- CS UNITEC Fleece Wheel, 400 Grit, 4in dia, 2in W (47405)
- CS UNITEC Flap Wheel, 80 Grit, 4in dia, 4-1/8in W (47213)
- MERIT FlapWheel, CA, 8 In Diax1 Wx1 In AH, 120G (08834123075)
- Cs Unitec Flap Wheels