Shop All Annular Cutters
Cs Unitec
Carbide Annular Cutter, 2-9/16" X 4"
Mfr # 9-1-482 C
Zoro # G0706363
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cs Unitec
- MFR # 9-1-482 C
- Zoro # G0706363
- Country of Origin Taiwan, Province of China
- Category Annular Cutters
Details
Item | Carbide Annular Cutter,2-9/16" X 4" |
Description
Carbide Annular Cutter,2-9/16 In. X 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Vibration Isolator, Spring, 460 to 625 lb. (5C147)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (914US)
- HHIP 12 X 8" Safety Shield On Round Magnetic Base (4401-0517)
- WESTWARD Gage Block Set, Rectangular, 81 Pc (2YNK8)
- CS UNITEC Annular Cutter, HSS, 3/4" X 6" (6-1-624)
- CS UNITEC Annular Cutter, HSS, 1/2" X 1" (6-1-116)
- CS UNITEC Carbide Annular Cutter, 1-7/16" X 2" (9-1-246 C)
- CS UNITEC Carbide Annular Cutter, 2-1/2" X 4 (9-1-480 C)
- CS UNITEC Carbide Annular Cutter, 1-5/16" X 2" (9-1-242 C)
- CS UNITEC Carbide Annular Cutter, 1-1/8" X 2" (9-1-236 C)
- CS UNITEC Carbide Annular Cutter, 5/8" X 2" (9-1-220 C)
- Cs Unitec Annular Cutters