Shop All Annular Cutters
Cs Unitec
Annular Cutter, HSS, 5-1/8" X 3"
Mfr # 6-1-3162
Zoro # G0708908
product price: $2,139.99
/ea
Free Shipping & Returns
$2,139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cs Unitec
- MFR # 6-1-3162
- Zoro # G0708908
- Country of Origin Germany
- Category Annular Cutters
Details
Item | Annular Cutter,HSS,5-1/8" X 3" |
Description
Annular Cutter,HSS,5-1/8 In. X 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 400 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B400)
- MORSE 1-13/16" Bi-Metal Hole Saw (MHS29)
- OSG Spiral Point Tap Plug, 3 Flutes (1101506905)
- ASTRO PNEUMATIC 1/2" Drive Metric, 8 pcs (78868)
- CS UNITEC Annular Cutter, HSS, 2-9/16" X 2" (6-1-282)
- CS UNITEC Annular Cutter, HSS, 2-15/16" X 3" (6-1-394)
- CS UNITEC Annular Cutter, HSS, 2-1/4" X 4" (6-1-472)
- CS UNITEC Carbide Annular Cutter, 1-9/16" X 2" (9-1-250 C)
- CS UNITEC Carbide Annular Cutter, 1-1/16" X 4" (9-1-434 C)
- CS UNITEC Carbide Annular Cutter, 1-3/8" X 2" (9-1-244 C)
- EUROBOOR TCT Annular Cutter with Universal Shank, 7/16" x 2" (HMLU.7/16)
- Cs Unitec Annular Cutters